Menu Search
Search
NVENT HOFFMAN #P2CS146HF

Side Cover, 600mm W x 1400mm H, Frame Side, 16 ga Steel

SKU # 78351031325 Manufacturer Series: P40

Compare

Maximum number of products selected.
Type: Solid Side Cover
Mounting: Frame Side
Fits Nominal Frame Height: 1400mm
Fits Nominal Frame Width: 600mm
HxW - Metric: HxW: 1383 x 564mm
HxW - Imperial: HxW: 54.4 x 22.2 in.
Material: 16 Gauge Steel
Material Finish: Plated, RAL 7035 Textured Light Gray Polyester Powder Painted