Menu Search
Search
NVENT HOFFMAN #P2CS184

Side Cover, 400mm W x 1800mm H, Frame Side, 16 ga Steel

SKU # 78351031333 Manufacturer Series: P40
Type: Solid Side Cover
Mounting: Frame Side
Fits Nominal Frame Height: 1800mm
Fits Nominal Frame Width: 400mm
HxW - Metric: HxW: 1783 x 364mm
HxW - Imperial: HxW: 70.2 x 14.3 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted