Specifications
Type:
Enclosure Access Cover
Mounting:
Front
Fits Nominal Frame Width:
600mm
HxW - Metric:
HxW: 607 x 175mm
HxW - Imperial:
HxW: 23.9 x 6.89 in.
Material:
Stainless Steel
Material Finish:
RAL 7035 Textured Light Gray Polyester Powder Painted
Description
Provides a solid, flat cover or additional mounting surface for front accessory opening. Cover is gasketed to maintain enclosure integrity. Covers are stainless steel or finished with RAL 7035 textured light gray polyester powder paint. Hardware is includ