Menu Search
Search
NVENT HOFFMAN #PCSK25

Enclosure Cover, 14 ga Steel, 600mm W

SKU # 78351022569 Manufacturer Series: P20SY
RoHS Compliant
Type: Enclosure Cover
HxW - Metric: W: 600mm
HxW - Imperial: W: 23.62 in.
Material: 14 Gauge
Material Finish: RAL 7035 Light Gray Polyester Powder Painted