Menu Search
Search
NVENT HOFFMAN #PB078HF2

Solid Base, 700mm W x 800mm D Frame, 16 ga Steel, Painted

SKU # 78351013109 Manufacturer Series: P20
RoHS Compliant
Type: EMC Solid Base
Fits Nominal Frame Width: 700mm
Fits Nominal Frame Depth: 800mm
WxDxH - Metric: WxDxH: 692 x 753 x 18mm
WxDxH - Imperial: WxDxH: 27.24 x 29.65 x 0.69 in.
Material: 16 Gauge Steel
Material Finish: Painted