Menu Search
Search
NVENT HOFFMAN #P2B066HF

Solid Base, 600mm W x 600mm D Frame, 16 ga Steel

SKU # 78351030957 Manufacturer Series: P40
Type: EMC Solid Base
Fits Nominal Frame Width: 600mm
Fits Nominal Frame Depth: 600mm
WxDxH - Metric: WxDxH: 589.28 x 558.8 x 16.76mm
WxDxH - Imperial: WxDxH: 23.2 x 22 x 0.66 in.
Material: 16 Gauge Steel
Material Finish: Plated, RAL 7035 Textured Light Gray Polyester Powder Painted