Menu Search
Search
HAMMOND MANUFACTURING #2CLP86018

Modular Plinth, 1524 mm W Frame, Front and Rear Mount, 14 Gauge Steel, RAL 7035 Light Gray

SKU # 62398084719 Manufacturer Series: S2CPL
RoHS Compliant

Compare

Maximum number of products selected.
Type: Plinth Base
Mounting: Front and Rear
Fits Nominal Frame Width: 1524mm
WxDxH - Metric: 1524 x 457 x 203 mm
WxDxH - Imperial: 60.00 x 18.00 x 8.00 in.
Material: 14 Gauge Steel
Material Finish: RAL 7035 Light Gray