Menu Search
Search
NVENT HOFFMAN #P2BGP68

Gland Plate, 600mm W x 800mm D Frame, 14 ga Mild Steel

SKU # 78351031021 Manufacturer Series: P40
Type: Gland Plate
Fits Nominal Frame Width: 600mm
Fits Nominal Frame Depth: 800mm
Contents: Base Mounting Surface, Foam Gasketed Cable Entry Plates and Mounting Hardware
Use With: Plinth Base
Material: 14 ga Mild Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted