Menu Search
Search
NVENT HOFFMAN #PPOD1485

Industrial Package Enclosure, 800mm W x 1400mm H x 500mm D

SKU # 78351019785 Manufacturer Series: P21
RoHS Compliant
Type: Industrial Package Enclosure
Nominal Height: 1400mm
Nominal Width: 800mm
Nominal Depth: 500mm
Material: 12 Gauge Steel
Construction: Roll-Form Welded Frame
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted, RAL 9005 Black Accent
Enclosure Rating: NEMA 12, IP55
Door: Solid Front Overlapping 2-Door
Covers and Panels: Solid Rear Cover and Galvanized Steel Full Mounting Subpanel
Base: Gland Plate
Components: Frame, Solid Door, Handle and Key Lock, Solid Top, Solid Rear Cover, Full Mounting Subpanel, Gland Plate and (4) Lifting Eyes