Menu Search
Search
NVENT HOFFMAN #P2KOD20166

Industrial Package Enclosure, 63 in. W x 78.7 in. H

SKU # 78351032303 Manufacturer Series: P41
Type: Industrial Package Enclosure
Nominal Height: 78.7 in.
Nominal Width: 63 in.
Nominal Depth: 23.6 in.
Material: 12 Gauge Steel
Construction: Roll-Form Welded Frame
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Enclosure Rating: NEMA 12, IP55
Door: Solid Front Overlapping 2-Door
Covers and Panels: Solid Rear Cover and Galvanized Steel Full Mounting Subpanel
Base: Plinth
Components: Frame, Solid Door, Handle and Key Lock, Solid Top, Solid Rear Cover, Full Mounting Subpanel, Gland Plate and (4) Lifting Eyes