Menu Search
Search
NVENT HOFFMAN #P2K888E

Industrial Package Enclosure, 31-1/2 in. W x 31-1/2 in. H

SKU # 78351032107 Manufacturer Series: P41
Type: Industrial Package Enclosure
Nominal Height: 31-1/2 in.
Nominal Width: 31-1/2 in.
Nominal Depth: 31-1/2 in.
Material: 12 Gauge Steel
Construction: Roll-Form Welded Frame
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Enclosure Rating: NEMA 12, IP55
Door: Solid Front 1-Door
Covers and Panels: Solid Rear Cover and Galvanized Steel Full Mounting Subpanel
Base: Plinth
Components: Frame, Solid Door, Handle and Key Lock, Solid Top, Solid Rear Cover, Full Mounting Subpanel, Gland Plate and (4) Lifting Eyes