Menu Search
Search
HUBBELL #HBLAFB101GNT

Raised Access Floor Module Stamped Steel

SKU # 78358531340 Manufacturer Series: AFB
Type: Raised Access Floor Module
Enclosure Material: Stamped Steel
Cover/​Trim Material: Non-Metallic, Granite
Floor Type: Carpet, Tile
Opening Shape: Rectangular
Depth: 5.18 in.
Width: 7 in.
Length: 9 in.
Capacity: 23.5 cubic in.
Entry: Knockouts

Raised Floor Outlet Box Modules: Type - Raised Access Floor Module; Enclosure Material - Stamped Steel; Cover/Trim Material - Non-Metallic, Granite; Floor Type - Carpet, Tile; Opening Shape - Rectangular; Depth in inch - 5.18; Width in inch - 7.00; Length - in - 9.00; Capacity - 23.5 cu-in; Entry - Knockouts; Additional Information - 4-Gang Deep; Manufacturer Series - AFB

Additional Info: 4-Gang Deep