Menu Search
Search
LEGRAND - WIREMOLD #RC7APTCBK

Poke-Through Service Multi

SKU # 78656406697 Manufacturer Series: RC7
Cover Type: Poke-Through Service
Service: Multi
Material: Nonmetallic
Finish: Black
Mounting: Direct to Poke-Through Unit

Floor Outlet Box Cover Plates (Poke-Through): Cover Type - Poke-Through Service; Service - Multi; Material - Nonmetallic; Finish - Black; Mounting - Direct to Poke-Through Unit; Additional Information - Hole Size: 3 in., Dimension: 8.82 in. L x 8.82 in. W x 17.25 in. H; Manufacturer Series - RC7

Additional Info: Hole Size: 3 in., Dimension: 8.82 in. L x 8.82 in. W x 17.25 in. H