Menu Search
Search
LEGRAND - WIREMOLD #AMD8CTCBS

Modular Poke-Through Service Flush, Single

SKU # 78656401660 Manufacturer Series: AMD8
Assembly Type: Modular Poke-Through Service
Service: Flush, Single
Cover Configuration: (8) Ports for Communication Devices
Cover Material: Nonmetallic
Color: Black
Devices: Power and Communications, (10) Cat 6A/Channel
Outlet Hole ID: 4.13 in.

Floor Outlet Box Assembled Units (Poke-Through): Assembly Type - Modular Poke-Through Service; Service - Flush, Single; Cover Configuration - (8) Ports for Communication Devices; Cover Material - Nonmetallic; Color - Black; Devices - Power and Communications, (10) Cat 6A/Channel; Outlet Hole ID - 4.13 in.; Additional Information - Brushed Brass Flange, Application: Carpet, Tile and Wood Floors, Includes: Adapters to Accept (8) Ortronics Tracjack Inserts and (4) Series II Inserts (Devices Sold Separately) and Wiremold Open System Adapters and Inserts; Manufacturer Series - AMD8

Additional Info: Brushed Brass Flange, Application: Carpet, Tile and Wood Floors, Includes: Adapters to Accept (8) Ortronics Tracjack Inserts and (4) Series II Inserts (Devices Sold Separately) and Wiremold Open System Adapters and Inserts