The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
ABB INSTALLATION PRODUCTS #672

Thomas and Betts Floor Outlet, Cast Iron, 1-Power Outlet or Communications

SKU # 78599161920 Manufacturer Series: Steel City®
Box Type: Floor Outlet
Installation: Wood/Concrete
Material: Cast Iron
Service: Flush
Opening Shape: Round, 1-Gang
Device Capacity: 1-Power Outlet or Communications
Dimensions: 3.50 in. D x 2.96 in. W x 3.18 in. L
Capacity: 13 cubic in.
Entry: Knockouts, 1/2 in.,3/4 in.

Floor Outlet Boxes: Box Type - Floor Outlet; Installation - Wood/Concrete; Material - Cast Iron; Service - Flush; Opening Shape - Round, 1-Gang; Device Capacity - 1-Power Outlet or Communications; Dimensions - 3.50 in. D x 2.96 in. W x 3.18 in. L; Capacity - 13 cu-in.; Entry - Knockouts, 1/2 in.,3/4 in.