Menu Search
Search
HUBBELL #LCFBP14

ScrubShield Floor Box Internal Plate, Concealed, Multiple, Gray

SKU # 78358500045
Cover Type: Floor Box Internal Plate
Service: Concealed, Multiple
Material: Nonmetallic
Finish: Gray
Device Opening: Blank
Carpet/​Tile Application: Internal Plate, Not Applicable
Mounting: Direct to Box

Floor Outlet Box Cover Plates: Cover Type - Floor Box Internal Plate; Service - Concealed, Multiple; Material - Nonmetallic; Finish - Gray; Device Opening - Blank; Carpet/Tile Application - Internal Plate, Not Applicable; Mounting - Direct to Box; Manufacturer Series - ScrubShield