Menu Search
Search
ABB INSTALLATION PRODUCTS #68P-DV-DP-ORT

Thomas and BettsĀ® Plate, Data, Flush/Double Service, Metal

SKU # 78599103250 Manufacturer Series: 68P

Compare

Maximum number of products selected.
Cover Type: Floor Box Internal Plate
Service: Flush, Double
Material: Metal
Device Opening: Phone/Data
Carpet/​Tile Application: Internal Plate, Not Applicable
Mounting: Mounting Ring and Face Plate

Floor Outlet Box Cover Plates: Cover Type - Floor Box Internal Plate; Service - Flush, Double; Material - Metal; Device Opening - Phone/Data; Carpet/Tile Application - Internal Plate, Not Applicable; Mounting - Mounting Ring and Face Plate; Additional Information - Accepts: (2) Orthonics (Order jacks separately); Manufacturer Series - 68P

Additional Info: Accepts: (2) Orthonics (Order jacks separately)