Menu Search
Search
ABB INSTALLATION PRODUCTS #664-BP

Thomas and BettsĀ® Plate, Blank, Concealed/Multiple Service, Metal

SKU # 78599161888 Manufacturer Series: 664/664CI

Compare

Maximum number of products selected.
Cover Type: Floor Box Internal Plate
Service: Concealed, Multiple
Material: Metal
Device Opening: Blank
Carpet/​Tile Application: Internal Plate, Not Applicable
Mounting: Direct to Box

Floor Outlet Box Cover Plates: Cover Type - Floor Box Internal Plate; Service - Concealed, Multiple; Material - Metal; Device Opening - Blank; Carpet/Tile Application - Internal Plate, Not Applicable; Mounting - Direct to Box; Manufacturer Series - 664/664CI