Menu Search
Search
LEGRAND - PASS & SEYMOUR #1542-TR-FBA

Floor Box Assembly, 1 Gang, 18.0 cu-in

SKU # 78500710873
Type: Wood Floor Box
Gangs: 1
Width: 1.95 in.
Height: 3.015 in.
Capacity - cu-in: 18
Device Capacity: 1-Single Receptacle (included)
Cable Entry: Knockouts
Material: Steel Box and Brass Finish Cover

Floor Outlet Box Assemblies: Type - Wood Floor Box; Gangs - 1; Width in inch - 1.950; Height in inch - 3.015; Capacity - cu-in - 18.0; Device Capacity - 1-Single Receptacle (included); Cable Entry - Knockouts; Material - Steel Box & Brass Finish Cover; Additional Information - Receptacle Rating: 15A125V NEMA 5-15R

Additional Info: Receptacle Rating: 15A125V NEMA 5-15R