Menu Search
Search
BOWERS #501-CA

Ceiling Outlet Box Plaster Ring 4

SKU # 78172000681
Type: Ceiling Outlet Box Plaster Ring
Material: Steel
Diameter in inch: 4 in.
Capacity - cu-in: 3
Opening Type: Round with Tapped Ears 2-3/4 in. O.C.
Raised: 3/4
Standard Package: 25

Concrete Outlet Box Adapters: Type - Ceiling Outlet Box Plaster Ring; Diameter in inch - 4; Opening Type - Round w/Tapped Ears 2-3/4" O.C.; Raised - 3/4; Material - Steel; Capacity - cu-in - 3.0; Standard Package - 25