Menu Search
Search
EATON CROUSE-HINDS SERIES #TP288

Steel Octagon Outlet Box, General Ceiling Outlet

SKU # 78618910288
Application: General Ceiling Outlet
Shape: Octagon
Material: Steel
Box Diameter in inch: 4 in.
Box Depth: 2-1/8 in.
Capacity - cu-in: 21.5
Knockouts/​Sides-Bottom: (4)3/4" - (3)1/2"(2)3/4"
Clamps: None
Standard Package: 25

Octagon Outlet Box Covers: Application - General Ceiling Outlet; Shape - Octagon; Material - Steel; Box Diameter in inch - 4; Box Depth - in - 2-1/8; Capacity - cu-in - 21.5; Knockouts/Sides-Bottom - (4)3/4" - (3)1/2"(2)3/4"; Standard Package - 25