Menu Search
Search
ABB INSTALLATION PRODUCTS #3090-94-40

Thomas and Betts Round Outlet Box, New Work, General, 3.50 in.

SKU # 78635850297
Type: Round Outlet Box
Application: New Work, General
Material: Reinforced Phenolic
Diameter in inch: 3.5 in.
Depth: 2.13 in.
Capacity - cu-in: 13.5
Cable Entry: High Clamps
Mounting Hardware: Bar Hanger

Round Outlet Box Covers: Type - Round Outlet Box; Application - New Work, General; Diameter in inch - 3.50; Depth in inch - 2.13; Capacity - cu-in - 13.5; Mounting Hardware - Bar Hanger; Cable Entry - High Clamps; Material - Reinforced Phenolic; Additional Information - Hanger Length: 12.25" - 19.00". #40 Ground Strap

Additional Info: Hanger Length: 12.25" - 19.00". #40 Ground Strap