Menu Search
Search
EATON CROUSE-HINDS SERIES #TP286

Octagon Ceiling Outlet Box Extension Ring Steel

SKU # 78618910286
Type: Ceiling Outlet Box Extension Ring
Shape: Octagon
Material: Steel
Diameter in inch: 4 in.
Depth: 1-1/2 in.
Capacity - cu-in: 15.5
Knockouts: (2)1/2" (2)3/4"
Standard Package: 50