Menu Search
Search
FLUKE #3230#

Pomona Shielded Box, Rectangular, Die Cast Aluminum Alloy

SKU # 09596963897
Type: Shielded Box
Material: Die-cast Aluminum Alloy
Shape: Rectangle
Mounting Options: Screw
Finish: Blue Enamel Paint Over Phosphoric Etch
Depth Overall: 1.13 in.