Menu Search
Search
EMERSON #FDC-1-75L

Appleton Cast Device Box, 1 Gang Malleable Iron, 3/4 in.

SKU # 78138132244
Type: Cast Device Box
Configuration: FDC
Hub Size: 3/4 in.
Material: Malleable Iron
Hub Quantity: 2
Hub Placement: (1) Each End
Mounting Hardware: 2 Lugs
Depth: 2.69 in.
Gangs: 1