Menu Search
Search
EMERSON #FD175A

Appleton Cast Device Box, 1 Gang Aluminum, 3/4 in.

SKU # 78138145569
Type: Cast Device Box
Configuration: FD
Hub Size: 3/4 in.
Material: Aluminum
Hub Quantity: 1
Hub Placement: End
Mounting Hardware: Not Included
Depth: 2.69 in.
Gangs: 1