Menu Search
Search
ECN/KORNS #PRGUAT47

Explosion-Proof Certified Conduit Outlet Box, GUAT, Iron Alloy, PVC Coated, 1-1/4"

SKU # 78401120619 Manufacturer Series: REDH2OT GUA
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAT
Hub Size: 1-1/4 in.
Material: Iron Alloy, PVC Coated
Hub Quantity: 3 Hubs
Hub Placement: (3) Sides Tee
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.63"
Nominal Depth - less cover: 2.73"