Menu Search
Search
ECN/KORNS #PRGUAT59

Explosion-Proof Certified Conduit Outlet Box, GUAT, Iron Alloy, PVC Coated, 1"

SKU # 78401120620 Manufacturer Series: REDH2OT GUA
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAT
Hub Size: 1 in.
Material: Iron Alloy, PVC Coated
Hub Quantity: 3 Hubs
Hub Placement: (3) Sides Tee
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 5.00"
Nominal Depth - less cover: 3.85"