Menu Search
Search
ECN/KORNS #PRGUAB47

Explosion-Proof Certified Conduit Outlet Box, GUAB, Iron Alloy, PVC Coated, 1-1/4"

SKU # 78401120579 Manufacturer Series: REDH2OT GUA
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAB
Hub Size: 1-1/4 in.
Material: Iron Alloy, PVC Coated
Hub Quantity: 2 Hubs
Hub Placement: (1) Side (1) Bottom
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.63"
Nominal Depth - less cover: 2.75"