Menu Search
Search
ECN/KORNS #PRFSC222

Cast Device Box, 2 Gang Iron Alloy, PVC 40mil Coated, 3/4 in.

SKU # 78401120535 Manufacturer Series: REDH2OT
Type: Cast Device Box
Configuration: FSC
Hub Size: 3/4 in.
Material: Iron Alloy, PVC 40mil Coated
Hub Quantity: 2
Hub Placement: (1) Each End
Mounting Hardware: 2 Lugs
Depth: 1.92 in.
Gangs: 2

Device Boxes: Type - Cast Device Box; Gangs - 2; Configuration Type - FSC; Hub Quantity - 2; Hub Placement - (1) Each End; Hub Size - in - 3/4; Depth in inch - 1.92; Material - Iron Alloy, PVC 40mil Coated; Mounting Hardware - 2 Lugs; Manufacturer Series - REDH2OT