Menu Search
Search
ECN/KORNS #PRFD1

Cast Device Box, 1 Gang Ferrous, 1/2 in.

SKU # 78401120513 Manufacturer Series: REDH2OT
Type: Cast Device Box
Configuration: FD
Hub Size: 1/2 in.
Material: Ferrous
Hub Quantity: 1
Hub Placement: End
Mounting Hardware: 2 Lugs
Depth: 1.92 in.
Gangs: 1