Menu Search
Search
EATON CROUSE-HINDS SERIES #GUAT16

Condulet® Outlet Box with Cover; Explosion-proof; Iron Alloy; (3) 1/2 in. Hubs

SKU # 66227633451 Manufacturer Series: GUA
View more versions of this product
Cover Opening Dia.: 3 in.
Hub Size: 1/2 in.
Depth Inside: 2-1/16 in.
Nominal Depth - less cover: 2 in.
Type: Conduit Outlet Box with Cover, Explosion-proof
Configuration: GUAT
Material: Feraloy Iron Alloy
Hub Quantity: 3 Hubs
Hub Placement: (3) Sides, Tee
Hub Style: External Hubs
Shape: Round
Plugs: Not applicable, optional sealing cover with plug sold separately
Cover Type: Surface Cover Included
Mounting Options: (4) Mounting Pads
Finish: Electro-Galvanized and Aluminum Acrylic Paint
Reducers: Not Applicable