Menu Search
Search
EATON CROUSE-HINDS SERIES #GUAB69-SA

Conduletâ„¢ Outlet Box with Cover; Explosion-proof; Aluminium; (2) 2 in. Hubs

SKU # 78227410030 Manufacturer Series: GUA
View more versions of this product
Hub Size: 2 in.
Cover Opening Dia.: 5 in.
Depth Inside: 4-3/16 in.
Nominal Depth - less cover: 4-1/32 in.
Type: Conduit Outlet Box with Cover, Explosion-proof
Configuration: GUAB
Material: Aluminium, Copper-free
Hub Quantity: 2 Hubs
Hub Placement: (1) Side (1) Bottom
Hub Style: External Hubs
Shape: Round
Plugs: Not applicable, optional sealing cover with plug sold separately
Cover Type: Surface Cover Included
Finish: Natural
Reducers: Not Applicable