Menu Search
Search
CALPIPE INDUSTRIES #S60700FDCD

Device Box, 2 Gang 316 Stainless Steel, 3/4 in.

SKU # 84765600139

Compare

Maximum number of products selected.
Type: Device Box
Configuration: FDC
Hub Size: 3/4 in.
Material: 316 Stainless Steel
Hub Quantity: 2
Hub Placement: (2) Sides
Depth: 2.5 in.
Gangs: 2

Device Boxes: Type - Device Box; Gangs - 2; Configuration Type - FDC; Hub Quantity - 2; Hub Placement - (2) Sides; Hub Size - in - 3/4; Depth in inch - 2.50; Material - 316 Stainless Steel; Additional Information - Dimensions: 6.00 in. H x 4.67 in. W, Center Hole to Center Hole: 3.30 in., Mounting Feet Hole Diameter: 5/16 in., Capacity: 25 Cu-in.

Additional Info: Dimensions: 6.00 in. H x 4.67 in. W, Center Hole to Center Hole: 3.30 in., Mounting Feet Hole Diameter: 5/16 in., Capacity: 25 Cu-in.