Menu Search
Search
ECN/KORNS #PBDS23

Cast Device Box Cover Duplex Recept Iron Alloy, PVC 40mil Coated

SKU # 78401120555 Manufacturer Series: REDH2OT
Type: Cast Device Box Cover
Opening Type: Duplex Recept
Material: Iron Alloy, PVC 40mil Coated
Number of Gangs: 1
Mounting: Device

Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 1; Device Opening - Duplex Recept; Material - Iron Alloy, PVC 40mil Coated; Mounting - Device; Manufacturer Series - REDH2OT