Menu Search
Search
EATON CROUSE-HINDS SERIES #SWCM1

Switch Cover, Malleable Iron, Box Mount

SKU # 66227702664
Country of Origin: China - Subject to change
Type: Cast Device Box Cover
Material: Malleable Iron
Mounting: Box

Cast Device Box Covers: Type - Cast Device Box Cover; Material - Malleable Iron; Mounting - Box; Additional Information - Finish: Hot-Dipped Galvanized

Additional Info: Finish: Hot-Dipped Galvanized