Menu Search
Search
EATON CROUSE-HINDS SERIES #FBCM1

Cast Device Box Cover, Malleable Iron, Box Mount

SKU # 66227702663 Manufacturer Series: FS/FD
Type: Cast Device Box Cover
Material: Malleable Iron
Mounting: Box

Cast Device Box Covers: Type - Cast Device Box Cover; Material - Malleable Iron; Mounting - Box; Additional Information - Finish: Electro-Plated Zinc, Configuration: Blank; Manufacturer Series - FS/FD

Additional Info: Finish: Electro-Plated Zinc, Configuration: Blank