Menu Search
Search
EATON #DH464FGK

Switch, Single Throw; Heavy Duty Safety; 600V AC; Fusible; 200A

SKU # 78211412131 Manufacturer Series: Series K
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 4P
Number of Wires: 4
Rating - Amps: 200
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel