Menu Search
Search
EATON #DH364UWKX

EnviroLine Switch, Single Throw; Heavy Duty Safety; 3 Wire; 600V AC; 200A

SKU # 78211422430
View more versions of this product
Rating - Amps: 200
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3P
Number of Wires: 3
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel Enclosure & Mechanism