Menu Search
Search
EATON #DH365URK

Switch, Single Throw; Heavy Duty Safety; 3 Wire; 3 Pole; 400A

SKU # 78211320723
View more versions of this product
Rating - Amps: 400
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 3
Enclosure Rating: NEMA 3R
Enclosure Construction: Painted Galvanized Steel