Menu Search
Search
EATON #DH326NDK

Switch, Single Throw; Heavy Duty Safety; 3 Pole; 4 Wire; 600A

SKU # 78211320750 Manufacturer Series: Series K
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 4
Rating - Amps: 600
Enclosure Rating: NEMA 12
Enclosure Construction: Painted Galvanized Steel