Menu Search
Search
EATON #DH365NGK

Switch, Single Throw; Heavy Duty Safety; 250V DC; 600V AC; 400A

SKU # 78211320724
View more versions of this product
Rating - Amps: 400
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3
Number of Wires: 4
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel