Menu Search
Search
EATON #DG221NRB

Switch, Single Throw; General Duty Safety; 240V AC; 30A

SKU # 78211312031
View more versions of this product
Rating - Amps: 30
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class H
Rating - Volts AC: 240
Number of Poles: 2P
Number of Wires: 3
Enclosure Rating: NEMA 3R
Enclosure Construction: Painted Galvanized Steel