Menu Search
Search
EATON #DH662FDKV

Cutler-Hammer Safety Switch, Fusible without Neutral, 250 VDC, 60 A

SKU # 78668018117 Manufacturer Series: Series K
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible without Neutral
Fuse Type: Class H
Rating - Volts AC: 600 VAC
Rating - Volts DC: 250 VDC
Number of Poles: 6
Number of Wires: 6
Rating - Amps: 60 A
Rating - Horsepower: 50 Hp at 600 VAC 3 PH
Enclosure Rating: NEMA 12, 3R
Enclosure Construction: Painted Steel
Enclosure Size: HxWxD: 9 x 17-1/2 x 29 in.