Menu Search
Search
EATON #DH466FGKV

Cutler-Hammer Safety Switch, Fusible without Neutral, 250 VDC, 4 P

SKU # 78668018114 Manufacturer Series: Series K
Switch Type: Single Throw, Heavy Duty Safety
Fusible - Non-Fusible: Fusible without Neutral
Fuse Type: Class H
Rating - Volts AC: 600 VAC
Rating - Volts DC: 250 VDC
Number of Poles: 4
Number of Wires: 4
Rating - Amps: 600 A
Rating - Horsepower: 500 Hp at 600 VAC 3 PH
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel
Enclosure Size: HxWxD: 12 x 27-1/2 x 58 in.