Menu Search
Search
EATON BUSSMANN SERIES #ER12-30J3PB

Switch, Enclosed Rotary Disconnect; 250 to 600VDC; 3 Pole; 30A

SKU # 05171241556 Manufacturer Series: UL 98
RoHS Compliant
Rating - Amps: 30A
Fuse Provision: Class J
Enclosure Rating: NEMA 12
Switch Type: Rotary Disconnect Switch, Enclosed
Rating - Volts AC: 600VAC
Rating - Volts DC: 250 to 600VDC
Number of Poles: 3P
Enclosure Construction: Plastic

Black pistol handle. Operating temperature: -20° to +70°C. SCCR: 25 to 200kA