Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Electrical and Power Distribution
Disconnects
Double-Throw Disconnect
Spec-Setter Switch, Double Throw Transfer; Non-Fusible; 3 Pole; 3 Wire
#TC35363
GENERAL ELECTRIC
#TC35363
Spec-Setter
Switch, Double Throw Transfer; Non-Fusible; 3 Pole; 3 Wire; 100A
SKU
#
78316400177
Manufacturer Series:
TC
Add to List
Add to Quote
Compare
Maximum number of products selected.
View more versions of this product
Specifications
Rating - Amps:
100
Rating - Horsepower:
15 HP@480/600VAC
Enclosure Size:
22.38" H x 14.38" W x 6.06" D
Switch Type:
Double Throw Transfer
Fusible - Non-Fusible:
Non-Fusible
Rating - Volts AC:
600
Rating - Volts DC:
250
Number of Poles:
3
Number of Wires:
3
Enclosure Rating:
NEMA 1
Enclosure Construction:
Painted Steel