Menu Search
Search
EATON #DT366UWK316

Switch, Double Throw Transfer; Stainless Steel Enclosure; 600A

SKU # 78668554232 Manufacturer Series: Series K
View more versions of this product
Rating - Amps: 600
Enclosure Size: 66.97 in. H x 26.94 in. W x 14.06 in. D
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3P
Number of Wires: 3
Enclosure Rating: NEMA 4X
Enclosure Construction: Stainless Steel

A double throw safety switch is sometimes referred to as a transfer switch. It performs the same function as a safety switch by opening or closing a circuit. However, its primary use is to transfer service from a normal power source to an alternate source (i.e., a residential generator) or to switch from one load circuit to another.

Additional Info: Heavy Duty