Menu Search
Search
EATON #DT367NRKR

Switch, Double Throw Transfer; 3 Pole; 4 Wire; 800A

SKU # 78668538739 Manufacturer Series: Series K
Rating - Amps: 800
Fuse Type: Class L
Rating - Volts DC: 250
Enclosure Construction: Painted Galvanized Steel
Enclosure Size: 88.20 in. H x 30.63 in. W x 14.02 in. D
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Fusible
Rating - Volts AC: 600
Number of Poles: 3P
Number of Wires: 4
Enclosure Rating: NEMA 3R
Neutral: Neutral

A double throw safety switch is sometimes referred to as a transfer switch. It performs the same function as a safety switch by opening or closing a circuit. However, its primary use is to transfer service from a normal power source to an alternate source (i.e., a residential generator) or to switch from one load circuit to another.

Additional Info: Heavy Duty