Menu Search
Search
EATON #DT367URK-N

Switch, Double Throw Transfer; 3 Pole; 4 Wire; 600V AC; 800A

SKU # 78211479211
Switch Type: Double Throw Transfer
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 600
Rating - Volts DC: 250
Number of Poles: 3P
Number of Wires: 4
Rating - Amps: 800
Enclosure Rating: NEMA 3R
Enclosure Construction: Painted Galvanized Steel
Neutral: Neutral Kit